Bonar Plastics Lid PC-3000LID -A001 for FDA Bulk Container 43x43 Natural
Write a Review
|
Questions & Answers (0)
Product Description
FDA POLY COMBO BULK CONTAINERS
Lid for 1,000 Lb. Capacity Container
Made using seamless, one-piece rotationally molded polyethylene that is FDA/CFIA approved. Durable, lightweight plastic offers a smooth seamless surface that is easy to clean. Allows stacking up to 2 units high and protects contents.
Lid for 1,000 Lb. Capacity Container
Made using seamless, one-piece rotationally molded polyethylene that is FDA/CFIA approved. Durable, lightweight plastic offers a smooth seamless surface that is easy to clean. Allows stacking up to 2 units high and protects contents.
PRICE
$419.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 43 in |
| Weight | 32 lbs |
Product Details
| Assembly Required | No |
| Type | Lid for 43x43 Containers |
| Material | Polyethylene |
| Color | White |
| Manufacturers Part Number | 1926300M95401 |
| Accessory Type | Cover and Lid |
| Brand | Bonar Plastics |