Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palletote

Model # :WBB3800692

MPN #: FG173000GRAY

Palletote® Lid For Stackable Nestable Container FG173100GRAY, 23-13/16"L x 19-13/16"W, Gray - Pkg Qty 10

Product Description
Palletote® storage container lids snap securely in place to keep contents safe. Pair with a Stack and Nest Palletote® Box for nestable, efficient storage and transport.

Features:
  • All plastic construction won't rust, dent, chip, or peel. Rounded corners and smooth surfaces are easy to clean
  • USDA 3A (Dairy) Sanitary Standards and Meat and Poultry Equipment Group Listed
  • Materials are FDA-compliant for food contact and certified to NSF Std. #2
  • Heat resistant up to 130° F and as low as -10° F
  • Compatible with the Stack and Nest 2 cu ft. Palletote® Box (FG173100GRAY)


PRICE
$207.50  Sold in packages of 10 / $20.75 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-13/16 in
Width19-13/16 in
Height1 in

Product Details

Assembly RequiredNo
TypeLid
MaterialHDPE
Package Quantity10
ColorGray
Manufacturers Part NumberFG173000GRAY
Accessory TypeLid
BrandPalletote

Warranty

Warranty3 yr