Feature:
ORBIS CHDR7048 BulkPak Folding Bulk Shipping Container HD Lid - 70"L x 48"W Black
Write a Review
|
Questions & Answers (0)
Product Description
Detached covers for 70 x 48 HDR BulkPak containers protect product from dust and contaminants during storage and transport.
Feature:
70 x 48 x 3 footprint Fits securely on BulkPak containers Structural-foam molded in high-density polyethylene
Feature:
PRICE
$409.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70 in |
| Width | 48 in |
| Height | 3 in |
Product Details
| Type | Collapsible |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CHDR7048 |
| Brand | Orbis |