UltraPlay Coated Steel Flat Lid For 32 Gallon Trash Can, Black
|
Questions & Answers (0)
Product Description
The flat top lid fits 32 gallon trash receptacles. Coated steel lid with 8" opening. Black Color Finish. 23-1/2"W x 23-1/2"D x 2" H Overall Dimensions.
PRICE
$189.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 2 in |
Product Details
| Type | Flat Open Lid |
| Capacity | 32 gal |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | FTR-32-08-BK |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | UltraPlay |