Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214749

MPN #: PLID-D-200

Vestil™ Polyethylene Heavy Duty D-Style Hopper Lid For 2 Cu. Yd. Hoppers, Black

Product Description
Keep the contents of hoppers out of sight and safe from the elements with a heavy-duty poly lid for self-dumping hoppers. Not only is this lightweight design simple to open and close, but an added benefit of the poly construction is the minimal noise created during the closing process. The multi bracketed connection to the hopper allows the lids to swing freely up and down without constraint.

Features:
  • Easily field-installed by the customer, or can be factory installed when combined with PLID-INSTALL option
  • Poly construction resists rust and corrosion
  • Ribbed design for strength and aesthetics
  • Flat edged for quick displacement of rainwater


PRICE
$245.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66-1/2 in
Width56-1/2 in
Height2-7/8 in
Weight47 lbs

Product Details

Assembly RequiredYes
TypeHopper Lid
MaterialPolyethylene
ColorBlack
Manufacturers Part NumberPLID-D-200
BrandVestil

Warranty

Warranty90 days