Akro-Mils Lid 35241 For Nest & Stack Tote 35240, Gray - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Akro-Mils Shipping Container Lids
Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. These lids fit our shipping containers that are made of FDA-Compliant materials for use in food processing and withstand -10° to 150°F. Sold in carton quantities in colors that match containers.
Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. These lids fit our shipping containers that are made of FDA-Compliant materials for use in food processing and withstand -10° to 150°F. Sold in carton quantities in colors that match containers.
PRICE
$42.00 Sold in packages of 3 / $14.00 ea
1
1
Expected on or around 10/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 15-1/2 in |
| Height | 3/4 in |
Product Details
| Type | Lid |
| Material | Plastic |
| Color | Gray |
| Manufacturers Part Number | 35241-GREY |
| Accessory Type | Cover and Lid |
| Brand | Akro-Mils |
Compliance & Certifications
| Certifications | FDA Compliant |