Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Toter

Model # :WBB2229809

MPN #: SSD25-00GST

Toter Swing Door Lid, Greystone

Product Description
The Toter Slimline swing door square lid fits the Toter Slimline 25 gallon gray square trash can. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It features a beautiful gray finish and is designed with a swinging door to conceal trash and odors. The sleek and convenient design makes it easy for this container to fit in space saving locations.

Features:
  • Made with Advanced Rotational Molding, Toter cans are built for toughness and maximum impact resistance
  • 25 gallon square Slimline Swing Door Lid fits the Toter 25 gallon trash can with matching finish
  • Fitted swing door lid helps conceal waste and odors
  • Durable, lightweight construction resists cracking, breaking and bending
  • Perfect for indoor and outdoor use
  • Trash can sold separately


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18.25 in
Depth18.25 in
Height5 in
Weight4 lbs

Product Details

Assembly RequiredNo
TypeSwing Door Lid
Liner MaterialNo
ColorGray
Capacity25 gal
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSSD25-00GST
Indoor/OutdoorIndoor/Outdoor
ShapeSquare
BrandToter