Toter® Slimline Rectangular Trash Can Lid With Swing Door, 16/23 Gal. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Toter® Slimline swing door square lid fits the Toter® Slimline 16 gallon and 23 gallon rectangular trash cans. The lid, manufactured with polyethylene using up to 50% recycled content is constructed with Advanced Rotational Molding to resist cracking, breaking and bending. It is designed with a swinging door to conceal trash and odors. The sleek and convenient design makes it easy for this container to fit in space saving locations.
PRICE
$63.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/16 in |
| Depth | 11-5/8 in |
| Height | 5-1/8 in |
Product Details
| Assembly Required | No |
| Type | Swing Door Lid |
| Color | Black |
| Accessory Type | Lid |
| For Use With | 16 & 23 Gallon Slimline Trash Can |
| Capacity | 16 & 23 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | SL000-10200 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Toter |