California Umbrella Lifeguard 6' Market Umbrella, Silver Pole, Olefin White/Blue Alternating Panels
Write a Review
|
Questions & Answers (0)
Product Description
California Umbrella Lifeguard Umbrella offers a 6' canopy made of Olefin Fabric with valance, in two toned canopy design with "LIFEGUARD" printed on alternating panels. This model offers a two piece aluminum center pole, push open with pin stop lift system, fiberglass ribs and a silver anodized frame finish. Canopies are all preprinted with logos for quick shipping.
PRICE
$199.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 92 in |
| Weight | 13 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | White/Royal Blue |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Silver Anodized |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALUS606C002-F04-F03-LIFEGUARD-LOGO-AL-VA |
| Collection | Lifeguard |
| Shape | Hexagon |
| Top Material | Polyester |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/1 Year Against Fade on Olefin Fabric |