Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB3784489

MPN #: 12964

Ergodyne® Shax 6100 7-1/2' Lightweight Work Umbrella, Silver Pole, Blue

Product Description
The Shax 6100 Lightweight Work Umbrella provides quick and portable relief from the elements to increase worker productivity and reduce weather-related delays.

Engineered with a powder-coated steel frame, a reinforced weatherproof canopy and 300D polyester, this lightweight but durable umbrella is built to withstand harsh elements. The unique tilt-top feature allows users to shade themselves from harmful UV rays at any hour of the day.

The blue vented top enhances airflow and visibility, making this a great construction umbrella for scorching hot jobsites. The polyester shell features protective PU and UV coatings for added coverage from rain and sun.

A durable ground spike is included for securing the umbrella into grass, dirt or other surfaces. The Shax 6190 Umbrella Stand is both sold separately and available with Shax 6199 Kit for those who need to securely anchor without the use of stakes.

This lightweight umbrella is the ideal solution for keeping workers dry and protected from the sun on a variety of worksites. Also great for outdoor recreational activities.

We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.

Features:
  • Adjustable Height - Four height options with peak height of 92in (2.3m)
  • All-Over Sun Protection - Rated to UPF 50+; tilt mechanism for full sun protection at any hour
  • Easy Storage & Transport - Oversized storage bag with pocket
  • Enhanced Visibility - Hi-vis canopy with reflective accents keep workers safe and seen on busy jobsites
  • Tested & Approved - Meets CPAI-84 code


PRICE
$159.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width90 in
Height92-3/8 in
Weight10 lbs
Size7-1/2 ft

Product Details

TypeWork Umbrella
ColorBlue
Series6100
Open/Close MethodManual
TiltYes
Pole Color FamilySilver
Pole MaterialSteel
Manufacturers Part Number12964
ShapeRound
Top MaterialPolyester
BrandErgodyne

Warranty

Warranty2 Years