Frog Furnishings Adirondack Recycled Plastic Lifeguard Chair, 46" Seat Height, Blue
|
Questions & Answers (0)
Product Description
Made with various sized recycled plastic Resinwood slats, the Frog Furnishings Lifeguard Chair is the best in the business. Built with sturdy 1" x 4" and 2" x 4" commercial grade construction, this chair will keep your lifeguards safe so they can keep your pool safe. Comes with UV stabilizers to protect against sun fading and is built with stainless steel fasteners to protect against rusting.
PRICE
$1,525.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 52 in |
| Depth | 37 in |
| Height | 75 in |
| Weight | 140 lbs |
| Seat Width | 25-1/2 in |
| Seat Depth | 21 in |
| Seat Height | 46 in |
Product Details
| Assembly Required | Yes |
| Type | Lifeguard Chair |
| Color | Blue |
| Material | Resinwood |
| Manufacturers Part Number | PB 46LGCBLU |
| Indoor/Outdoor | Outdoor |
| Brand | Frog Furnishings |
Warranty
| Warranty | 5 Years yr |