Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Highwood

Model # :WIB983060

MPN #: AD-CHL1-CGE

highwood® Hamilton Folding Adirondack Chair, Adult - Coastal Teak

Product Description
Our ever popular Hamilton Chair is truly a design icon and is part of our highwood Adirondack Collection. Combining timeless styling, comfort and functionality it is a chair that is incredibly versatile and your go-to chair for instant relaxation. Over the years this chair has been used by customers in rustic cabins, poolside, beaches, patios, decks and around fire pits and it looks equally at home in each of those surroundings. The chair has a gently curved back and is able to fold down for storage and transportation. The Hamilton also features a reclining option that allows you to adjust the angle of the chair back (not while seated in the chair) to your preference. The chair has been load-tested, per ASTM F1858-98 (2008) standard for Outdoor reclining plastic furniture, and has a 400 pound weight capacity. Some assembly is required (see assembly guide). Just a few reasons why we think you will agree that highwood® products are the best choice for your family:

Features:

  • Beautiful: 8 out 10 people surveyed agree – highwood is the best looking recycled plastic option on the market
  • Realistic: A subtle surface grain texture makes it look just like wood.
  • Made in the USA: Proudly and 100% made in Hometown, PA
  • Worry free: Leave it outside all year long through sunshine, rain and ice
  • Durable: Proven in the harshest climates (from the ice of Alaska to the heat of Arizona, from mountains to salty coastal regions).
  • Theme Park Approved: Highwood's unique material is the preferred wood alternative for America's world-famous theme parks
  • Stainless hardware: Built with 304 grade stainless steel hardware
  • Environmentally friendly: Our products save forests, do not require stains or chemicals and are made in a factory running solar energy
  • Peace of mind: Backed by a 12 year residential/2 year commercial limited warrantySo kick off your shoes and let the stress of your day melt away. Welcome to highwood® Welcome to relaxation.


PRICE
$369.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width29 in
Depth36 in
Height34 in
Weight Capacity400 lbs

Product Details

TypeFolding Adirondack Chair
ColorTeak
StyleTraditional
StackableNo
MaterialResinwood
Arm TypeFixed
Manufacturers Part NumberAD-CHL1-CGE
Indoor/OutdoorOutdoor
CollectionHamilton
BrandHighwood

Warranty

Warranty12 Years Residential-use/2 Years Commercial-use