Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Datrex

Model # :WB672100

MPN #: DA1360CE

Datrex Lifejacket LED Light w/Clip, W4

Product Description
The W4 Life Jacket Light from Daniamant is a low profile, single compact flashing light powered by leak-proof alkaline batteries.The light activates automatically when in water and can be turned off manually if required. The light is emitted through an ultra-low profile dome, making the light less susceptible to damage during evacuation. Approvals – Classification Societies SOLAS/MED/USCG.

Features
  • Light Output – >0.75 cd
  • Light Duration – Minimum 8 hour, typically plus 50 hours
  • Light Type – White Flashing LED
  • Battery Type – Alkaline – No Fire Hazard
  • The lights fits perfectly installed on all types of foam and inflatable life jackets
  • Dimensions: 3" x 1" x 1"
PRICE
$37.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1 in
Depth1 in
Weight1 lbs

Product Details

PowerAlkaline Battery
TypeManual Operation
Light TypeLED
ColorGreen
For Use WithFoam and Inflatable Life Jackets
StyleClip On
Capacity8 Hours
DescriptionLifejacket LED Light w/Clip
Package Quantity1
BrandDatrex

Compliance & Certifications

CertificationsClassification Societies SOLAS/MED/USCG