Buyers Products' 6 clear LED round flood light includes a white cast aluminum housing a polycarbonate lens, and a 36" prewired lead. A stainless steel stud mount allows the light to be positioned where needed, with flexibility for front-to-back angle adjustment. The 12-24 volt operation is ideal for work trucks and other mobile equipment. Shock resistant (20G), and Waterproof (IP67). Operating temperatures -40°F to 122°F.
Buyers LED Round Clear Spot Light 12-24VDC - 6 LEDs - 1493215
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 5-1/4 in |
| Height | 5-1/4 in |
| Weight | 1 lbs |
| Diameter | 4-1/2 in |
Product Details
| Type | LED |
| Color Temperature | Clear K |
| Color | White |
| Amperage | 1.5 A |
| Style | Round |
| Mounting Location | Permanent |
| Voltage | 12-24 V |
| Power Cord | 3' |
| Material | Aluminum Housing/Polycarbonate Lens |
| Description | Flood Light |
| Package Quantity | 1 |
| Manufacturers Part Number | 1493215 |
| Lumens | 1350 |
| Brand | Buyers Products |