Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB957793

MPN #: 25402

Lifetime® 60" Round Portable Fold-In-Half Plastic Table, White

Product Description
Lifetime's 60-Inch Round Commercial Fold-In-Half Table offers a unique design that is convenient, comfortable and versatile. This foldable round table can be used at its full size or arranged in a semicircle ideal for placing next to a wall. This gives you plenty of room to seat 8 people comfortably, or use the table to set snacks or flyers without taking up too much space. The table legs are set closer to the center to maximize leg room while staying incredibly stable. The lightweight construction and built-in handles make this table easy to transport and setup. The almond and bronze color give this table a great look. It is sturdy and easy to clean, making it the ideal table for events and gatherings.

Features:
  • 10-Year Limited Warranty
  • Exceeds ANSI/BIFMA Standards
  • Folds in Half for Easy Transport and Storage
  • Indoor/Outdoor Use
  • Lightweight Design
  • Ready to Use, Easy to Maintain, and Simple to Store
  • Revolutionary Folding Steel Frame
  • Rust-Resistant Powder-Coated Steel Frame
  • Seats Eight Comfortably
  • Stain Resistant and Easy to Clean
  • Superior Strength and Durability
  • UV-Protected High-Density Polyethylene (HDPE) Top

Features & Benefits:
  • Broad Leg Stance - Creates superior stability―reinforced with a leg brace.
  • Durable Polyethylene Surface - Lightweight, durable, stain-resistant surface contains UV inhibitors for added protection from weathering.
  • Frame Material - Powder-Coated Steel
  • Non-Marring Foot Caps - Frame is powder coated and caps prevent floor damage.
  • Rigid Table Top - UV protected for outdoor use, provides extra seating and entertaining space, and cleans up easily.
  • Steel Brace Arms - Brace arms are made with solid steel.
  • Sturdy Folding Frame - Long-lasting powder-coated finish offers a reliable work or project table that's perfect for indoor and outdoor use.
  • Table Top Material - High-Density Polyethylene (HDPE)

Specifications:
  • Dimensions (Closed): 60 in. L x 30.5 in. W x 5.2 in. H (152,4 cm x 77,5 cm x 13,4 cm)
  • Dimensions (Open): 60 in. D x 29.8 in. H (152,4 cm x 75,7 cm)
  • Frame Color: Gray
  • Grade: Commercial
  • Industry Rating: ANSI/BIFMA
  • Leg Style: Cross Leg
  • Leg Tubing Diameter: 1.3 in. x 0.7 in. (34 mm x 19 mm)
  • Seating Capacity: 8
  • Table Top Color: White Granite
  • Table Top Thickness: 1.7 in. (45 mm)
  • Weight: 41.8 lb. (19 kg)
PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width60 in
Height29 in
Weight Capacity1,000 lbs

Product Details

Assembly RequiredNo
TypeFolding Table
Frame Color FamilyGray
Top Color FamilyWhite
FoldableYes
DescriptionPortable Fold-In-Half Table
Package Quantity1
Frame MaterialSteel
Leg Type4-Legged
Manufacturers Part Number25402
ShapeRound
Top MaterialPlastic
BrandLifetime

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsANSI/BIFMA