National Public Seating® 71" Round Folding Plastic Table, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Our round BT Series blow-molded plastic folding tables are the perfect solution for banquet and cafeteria use. Suitable for indoor or outdoor in any application that calls for affordable, lightweight, weather-resistant and highly durable folding tables. Their lightly textured design keeps them scratch-resistant yet still enables a surface smooth enough for writing. The plastic tabletop is heat-resistant up to 212º F and designed with a non-bowing "eggshell" structure for fortification so it can hold up to 800 lbs. of distributed weight (1000 lbs. on BT-60R). The tabletop color is a light speckled gray matching the textured gray powder-coated 19-gauge steel frame (17 gauge on BT-60R). Our straight-style legs and gravity slide locks maintain the table's overall strength and support and provide ample leg room for users.
PROMOTIONAL PRICE
$275.36was $305.95
Save $30.59 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 71 in |
| Height | 29-1/2 in |
| Weight | 63 lbs |
Product Details
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Foldable | No |
| Description | Round Folding Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | 4-Legged |
| Manufacturers Part Number | BT-71R |
| Shape | Round |
| Top Material | Plastic |
| Brand | National Public Seating |
Warranty
| Warranty | 10 yr |