Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifetime

Model # :WB270237

MPN #: 60059

Lifetime 60059 Outdoor Deck Storage Box 80 Gallon, Sand w/Black Bottom

Product Description
Need a more convenient place to store items around your yard? Lifetime's Deck Boxes are the perfect way to expand your storage and get better access to items you use regularly around your yard. Whether you have gardening tools, lawn equipment, yard games, or even outdoor seat cushions, the Deck Box makes them easy to store and find when needed. It is durable, UV-protected, and weather resistant to ensure your belongings have years of protection. The lid is lockable (lock not included) to provide even greater security and has a controlled spring-hinge for easy opening and closing. It has molded side handles for easy transport making it easy to move around your yard or patio and it is even sturdy enough to be used as a bench. The Lifetime Deck Box blends durability, convenience and style to create a versatile storage solution.

Features:
  • Rigid Dual-Wall High-Density Polyethylene (HDPE) Construction
  • Large 80 Gallon Interior Capacity
  • Controlled Spring-Hinge Lid Opens Greater than 90° – Won't Slam Shut
  • Weather-resistant Build to Withstand the Elements
  • Corrosion and Rust-resistant Steel Hardware
  • UV-Protected Panels and Lid - Will Not Fade, Crack, or Peel
  • Lockable Lid (Lock Not Included)
  • Molded Handles – Moves Easily to Desired Location
  • Strong and Durable – Can Be Used as a Bench
  • Easy Straight-Forward Assembly

Specifications:
  • Exterior Dimensions: 3 ft. 2.9 in. L x 1 ft. 11.8 in. x 2 ft. 2 in. H (99 cm x 60, 6 cm x 66, 1 cm)l
  • Interior Dimensions: 3 ft. 1.1 in. L x 1 ft. 10.7 in. W x 1 ft. 11.5 in. H (94, 4 cm x 57, 7 cm x 59, 9 cm)l
  • Interior Capacity: 80 Gallons 10.4 ft3 (0, 2 m3)l

PRICE
$245.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width24 in
Height26 in
Inside Length36 in
Inside Width21-1/2 in
Inside Height23-13/16 in
Weight Capacity250 lbs
Weight35.8 lbs

Product Details

Assembly RequiredYes
ColorTan
StyleDeck Box
Capacity80 gal
MaterialHDPE Plastic
Package Quantity1
Manufacturers Part Number60059
BrandLifetime

Warranty

Warranty10 yr