Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Lifetime

Model # :WB270221

MPN #: 60089

Lifetime 60089 Outdoor Deck Storage Box 116 Gallon, Brown

Product Description
Need a more convenient place to store items around your yard? Lifetime's Deck Boxes are the perfect way to expand your storage and get better access to items you use regularly around your yard. Whether you have gardening tools, lawn equipment, yard games, or even outdoor seat cushions, the Deck Box makes them easy to store and find when needed.

It is durable, UV-protected, and weather resistant to ensure your belongings have years of protection. The lid is lockable (lock not included) to provide even greater security and has a controlled spring-hinge for easy opening and closing. It has molded side handles for easy transport making it easy to move around your yard or patio and it is even sturdy enough to be used as a bench. The Lifetime Deck Box blends durability, convenience and style to create a versatile storage solution. It has a black bottom, and wood slat designed sides and lid. Comes in (1) box. 10-year limited warranty.

Features:
  • Rigid Dual-Wall High-Density Polyethylene (HDPE) Construction
  • Large 116 Gallon Interior Capacity
  • Controlled Spring-Hinge Lid Opens Greater than 90° – Won't Slam Shut
  • Weather-resistant Build to Withstand the Elements
  • Corrosion and Rust-resistant Steel Hardware
  • UV-Protected Panels and Lid - Will Not Fade, Crack, or Peel
  • Lockable Lid (Lock Not Included)
  • Molded Handles – Moves Easily to Desired Location
  • Strong and Durable – Can Be Used as a Bench
  • Easy Straight-Forward Assembly

Specifications:
  • Exterior Dimensions: 4 ft. 2.5 in. L x 2 ft. 1.1 in. W x 2 ft. 2.5 in H (128, 5 cm x 64 x 67, 5 cm)
  • Interior Capacity: 116 Gallons (439,1 L) / 15.5 ft3 (0,43 m3)
  • Interior Dimensions: 3 ft. 11.8 in. L x 1 ft. 10.7 in. W x 2 ft. 0.4 in. H (121, 6 cm x 57, 8 cm x 62, 2 cm)
  • Footprint: 4 ft. 2.3 in. L x 2 ft. 1.1 in. W (128 cm x 63,9 cm)
  • Weight Capacity: 600 lb. (272,1 kg)
  • Assembled weight: 42.9 lb.

PROMOTIONAL PRICE
$269.95

was $299.95
Save $30.00 (10%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-5/16 in
Width25-3/16 in
Height26 in
Inside Length47 in
Inside Width22-5/8 in
Inside Height25-3/16 in
Weight Capacity600 lbs
Weight42.9 lbs

Product Details

Assembly RequiredYes
ColorBrown
StyleDeck Box
Capacity116 gal
MaterialHDPE Plastic
Package Quantity1
Manufacturers Part Number60089
BrandLifetime

Warranty

Warranty10 yr