The intuitive Power Lift® adjustment mechanism lets you effortlessly set the hoop to any height between 7.5 and 10 feet (regulation), so kids and adults can play together or on their own! A powder-coated round steel pole and all-weather net will ensure the longest-lasting performance with the least maintenance, so you and your friends and family can focus on making the memories you cherish playing the game you love. Whether you're a beginning player, an experienced baller, or the parent of a developing star, the Lifetime Adjustable In-Ground Basketball Hoop is the ultimate way to bring the game to your home.
Backboard - The Steel-Framed Shatterproof Backboard is a virtually unbreakable polycarbonate surface with a reinforced steel frame provides a pro look with excellent rebound. Graphics are fade resistant.
Slam-It Pro® Rim: Built for aggressive play with an arena-style wraparound brace, supporting a 5/8-inch ring of solid steel. The double-compression springs let you slam it like a pro!
Adjustment Mechanism - The Power Lift® offers instant and effortless height adjustment from 7.5 to 10 feet in infinite increments! Adjusts in seconds with just one hand, allowing players of any age or skill to enjoy the game at their level.
Pole: The 3-piece, 3.5-inch round steel pole is protected with a powder-coated, weather-resistant finish.
Specifications:
- Backboard Type - Steel-Framed Shatterproof Backboard
- Backboard Size – 54 in x 33 in
- Backboard Surface – Polycarbonate
- Rim – Slam-It Pro® Rim
- All-Weather Net Weight – 70g
- Adjustment Type - Power Lift®
- Adjustment Range - 7.5 to 10 feet
- Adjustment Increments - Infinite
- Pole Size- 3.5 in Round
- Overall Dimensions: 54 in. W x 148 in. H x 59.5 in. D
- Warranty - 5-Year Limited