Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB252492

MPN #: 78888

Lifetime® In-Ground Competition Power Lift Basketball System

Product Description
Lifetime's in-ground basketball hoops are the perfect option for beginning and seasoned players alike! In-ground basketball systems provide ultimate rigidity and take up less space than portable basketball systems. A ground sleeve (sold separately) allows for later removal of the pole if desired. This system features a 54" Acrylic backboard complete with a Slam-It Pro® Rim that adjusts from 7.5 to 10 feet, allowing everyone to play the game at their own level. So, invite friends, new and old, to make great memories together.

Adjustment Mechanism: The Power Lift® offers instant and effortless height adjustment from 7.5 to 10 feet in infinite increments! Adjusts in seconds with just one hand, allowing players of any age or skill to enjoy the game at their level.

Backboard: An acrylic playing surface gives you the look and play of pro-style glass. The graphics are screen-printed with UV-protected inks for superior color and protection against the elements.

Rim: The Slam-It Pro® Rim is built for aggressive play with an arena-style wraparound brace, supporting a 5/8-inch ring of solid steel. The double-compression springs let you slam it like a pro!

Pole: The 3-piece, 4-inch square steel pole is protected with a powder-coated, weather-resistant finish.

Specifications:
  • Backboard Type: Steel-Framed Acrylic
  • Backboard Size: 54 in. x 33 in. x 1.5 in.
  • Backboard Surface: Acrylic
  • Rim: Slam-It Pro®
  • Pole Size: 4 in. (10,16 cm) Square
  • Pole Sections:3-Piece
  • All-Weather Net Weight: 70 g
  • Adjustment Type: Power Lift®
  • Adjustment Range: 7.5 ft. - 10 ft.
  • Adjustment Increments: Infinite
  • Warranty : 5-Year Limited
  • Overall Dimensions: 148 in. H x 94.6 in. D x 54 in. W


PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width54 in
Height150 in

Product Details

Assembly RequiredYes
TypeSports Equipment
Sport Type4" Square Powder-Coated Steel
ColorClear
Backboard54 x 33 x 1-1/2 in. Powder-Coated Steel
RIM18" Slam-It Pro® Rim of 5/8" Solid Steel
StyleBasketball Rim Set
Mounting LocationIn-Ground
IncludesRim, Backboard & Pole
Net150g. All-Weather Net
Description54" In-Ground Power-Lift Basketball System
Manufacturers Part Number78888
BrandLifetime

Warranty

Warranty5 yr