Lifetime Steel Post® Galvanized Steel Wood Screws For LTP Post, 3/16"W x 1-3/16"H, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Ensure a secure, professional finish with Lifetime Steel Post® Steel-to-Wood Screws-engineered for high-strength fastening between steel posts and wood fencing. Perfect for Adjust-A-Gate® installations, these #8 x 1.25" screws deliver reliable hold and long-term durability. Available in powder-coated black (LTP10004) and galvanized (LTP10005), each 500-count pack is built to withstand tough outdoor conditions while maintaining a clean look. Designed specifically for use with Lifetime Steel Posts®, these screws are a must-have for contractors seeking dependable hardware for demanding environments.
PRICE
$33.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/16 |
| Height | 1-3/16 |
| Weight | 3 lbs |
Product Details
| Style | Wood Screws |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 500 |
| Color | Gray |
| Brand | Lifetime Steel Post |