Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Adjust-A-Gate

Model # :WBB3219935

MPN #: AG40

Adjust-A-Gate® Universal Frameless Steel Gate Kit For Openings Up To 84"W x 72"H, Black

Product Description
Your Gate Your Way - Just add wood!! Easy Installation for fixing an existing gate or building a new one. All-In-One Complete Gate Kit includes brackets, heavy-duty pro-grade j-hook gate hinges, spring loaded gate latch hardware, electro galvanized black stainless-steel screws, counter sunk drill holes and a patented cable and turnbuckle innovative gate leveling system for future anti-sag adjustments. Low Profile No Sag Design with patented anti- sag levelling system. Heavy-duty resistant hinges for lasting use. Two-stage black powder-coated steel for durability in wet conditions. Install wood or composite pickets horizontally or vertically with a fully customizable frameless design. Suitable for residential, commercial, and industrial spaces such as fences, driveways, patios, barns, animal stalls, gardens, pools, and more.

Features:
  • Hinges That Last: Heavy-duty, weather, and corrosion-resistant gate hinges for lasting use.
  • A Perfect Fit: Build on-site for a perfect fit every time.
  • Proudly designed by fence professionals in the Pacific Northwest, USA.


PRICE
$86.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Opening Width30- 60 in

Product Details

Assembly RequiredYes
StyleFrameless
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberAG40
For Use With72" Fences
BrandAdjust-A-Gate

Warranty

WarrantyLimited Lifetime yr