Lifetime Steel Post® Magnetic Rail Tool Red Powder Coat, 2"W x 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Make fence installation smoother for any crew with Lifetime Steel Post® Magnetic Rail Holders. These magnetic helpers securely attach to Lifetime Steel Posts®, holding 2x4 pickets in place while you fasten them-no need to juggle tools or wait for an extra hand. Easily repositionable and sold in a bag of two, they're a time-saving solution for contractors working on wood fencing in industrial or commercial settings. Whether you're working solo or with a team, these holders keep your workflow efficient and frustration-free.
PRICE
$14.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 |
| Height | 6 |
| Weight | 1 lbs |
Product Details
| Style | LTP Accessory |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Red |
| Brand | Lifetime Steel Post |