Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jewett-Cameron

Model # :WB443098

MPN #: RF 0505 WWP

Welded Wire Black Powder Coat Fence - 5'Wx6'H 4 Panel Kit

Product Description
PERIMETER PATROL™ OUTDOOR SECURITY BARRIERS
Welded Wire Fence- Powder Coat Finish Finish 4 Panel Kit
Security barriers create an enclosed space or linear fence panel for outdoor areas. Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern.

PRICE
$669.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5
Height6
Weight156 lbs
Base Width9 in
Panel Height6 ft
Base Length24 in
Panel Width5 ft

Product Details

Number of Panels4
ColorBlack
StyleWelded Wire
Number of Bases5
Panel Material2" x 4" Mesh
Material8 Gauge Steel
Description4 Panels w/Clamps & Bases
Package Quantity(4) Panels w/Clamps
Manufacturers Part NumberRF 0505 WWP
BrandJewett-Cameron