- Ultra Quiet. 82 (dBa) with a 3" Cutting Wheel
- The superior mechanics and internal mechanisms of the AIRCAT® 6505 Cut-Off Tool includes high-quality bearing surfaces, air chambers and turbines. The patented exhaust muffler/filter technology
- reduces the level of noise while retaining more power and horsepower. A quiet, powerful tool ideal for shop or home applications.
AIRCAT® 6505 Cut Off Tool Red composite
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Depth | 2 in |
| Weight | 2 lbs |
| Air Inlet | 1/4 in |
| Wheel Size | 3 in |
Product Details
| Color | Red |
| Material | Composite |
| Description | Cutting Tool |
| Package Quantity | 1 |
| Airflow Pressure | 90 -120 PSI psi |
| Manufacturers Part Number | 6505 |
| Average CFM | 3.2 CFM |
| Sound Level | 82 |
| Free Speed | 20000 rpm |
| Brand | Aircat |
Warranty
| Warranty | 1 Year Parts & Labor |
Compliance & Certifications
| Certifications | CE Certified |