Lifetime Steel Post® Powder Coated Black Steel Metal Fence Post with Top Plate, 4"W x 96"H
Write a Review
|
Questions & Answers (0)
Product Description
Looking for a faster, stronger way to build a fence that lasts? The Lifetime Steel Post® is your go-to solution for efficient installation and long-term durability. Designed for use with smaller post holes or pneumatic drivers, these all-steel posts feature a patented flange insert that evenly distributes weight-ideal for high-wind areas and heavy-duty applications. Powder-coated for weather resistance, they won't warp, twist, or rot like wood. Compatible with most steel gate kits using our gap adapter, they deliver a polished, uninterrupted top rail finish. Proudly engineered in the Pacific Northwest, this is the "one time and done" post system contractors trust.
PRICE
$48.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 |
| Height | 96 |
| Weight | 20 lbs |
Product Details
| Style | Post |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Lifetime Steel Post |