Grosfillex Portable Resin Outdoor Patio Fence, 2-Panel Section - Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Weather resistant 100% prime resin is and U.V. stabilized to resist color fading
✓ Each post and base interlocks and can be filled up to 50 lbs. of water or sand for extra stability
✓ Made in the USA
PORTABLE DECORATIVE PATIO FENCE
4'L Panel
These decorative lattice fence panels can be fitted to design & define your patio space. Patio fence panels are made of weather resistant, UV stabilized prime resin that resists fading; requires no painting, sanding or refinishing. These 3" thick patio fence panels do not rust or splinter. Portable fences can be easily repositioned and removed for end of the season storage. Fences can be power washed for easy maintenance. Purchase Fence Posts & Bases to connect panels. 3-Year Limited Warranty.
✓ Each post and base interlocks and can be filled up to 50 lbs. of water or sand for extra stability
✓ Made in the USA
PORTABLE DECORATIVE PATIO FENCE
4'L Panel
These decorative lattice fence panels can be fitted to design & define your patio space. Patio fence panels are made of weather resistant, UV stabilized prime resin that resists fading; requires no painting, sanding or refinishing. These 3" thick patio fence panels do not rust or splinter. Portable fences can be easily repositioned and removed for end of the season storage. Fences can be power washed for easy maintenance. Purchase Fence Posts & Bases to connect panels. 3-Year Limited Warranty.
PRICE
$139.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46-1/2 in |
| Width | 3 in |
| Height | 38-1/2 in |
Product Details
| Assembly Required | No |
| Type | Fence |
| Number of Panels | 2 |
| Material | Resin |
| Description | Patio Fence - 2-Panel Section |
| Color | Black |
| Manufacturers Part Number | US962117 |
| Brand | Grosfillex |