- For use in construction & industrial applications with overhead, gantry, or jib cranes to attach to a wide range of loads
- Acts as a crosspiece for spacing the hooks or chains that hold loads such as bars, racks, rolls, cylinders, and machinery
- Designed for limited headroom applications
- Offers flexibility of multiple spread lifting points for increased flexibility
- Swivel latch hooks standard for rigging connections
- Multiple latch hooks, eye latch hooks, and shackle plates available
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements and shipped with certification paperwork
- RFID tracking chip equipped
M&W 4' Lift Beam Low Headroom, Multiple Length - 2000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2,399.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 14 in |
| Weight Capacity | 2000 lbs |
| Weight | 56 lbs |
| Spread | 24 to 48 in |
| Dimension C | 0.875 in |
| Dimension A | 3 in |
| Head Room | 13-1/8 in |
| Dimension B | 5 in |
| Upper Bail | 3 x 5 in |
| Dimension D | 0.75 in |
| Dimension E | 0.91 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 11983 |
| Brand | M&W |