M & W Lift Beam Low Headroom Multiple Length 22158 6000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
10' - 15' 6000lb-wll low headroom adjustable length designed for limited headroom applications. Offers flexibility of multiple spread lifting points for increased flexibility
PRICE
$5,715.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 186-1/2 |
| Height | 19 in |
| Weight Capacity | 6000 lbs |
| Spread | 120 to 180 in |
| Dimension C | 1.25 in |
| Dimension A | 3 in |
| Head Room | 17-3/4 in |
| Dimension B | 5 in |
| Upper Bail | 3 x 5 in |
| Dimension D | 1 in |
Product Details
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 22158 |
| Brand | M&W |
Warranty
| Warranty | 30 days |
Compliance & Certifications
| Certifications | ASMEB30.20, ASME BTH-3 |