Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :T9FB2322346

MPN #: OZIND010-15CH

OZ Lifting Industrial Manual Chain Hoist, 1 Ton Capacity 15' Lift

Product Description
Industrial Chain Hoist - Available in sizes from .25 through 2 ton. Standard lifts of 10, 15, 20 and 30 FT (All standard lifts in stock) Individually rigged and tested in the U.S.A. Weatherproof load-holding Weston-type brake with twin pawl design for added safety.

PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width5-3/4 in
Height14-3/5 in
Weight Capacity2000 lbs
Weight31 lbs
Hook Opening1.26 in
Dimension C14.6 in
Load Chain Diameter6x18 mm
Dimension A5.98 in
Head Room14-3/5 in
Lift15 ft
Dimension B5.75 in
Dimension D1.73 in
Effort to Move Max Weight Capacity66 lbs

Product Details

TypeHeavy Duty Hoist
ColorGray
SeriesHeavy Duty OZ Economy
MaterialSteel
Chain Falls1
Manufacturers Part NumberOZIND010-15CH
BrandOZ Lifting Products

Warranty

Warranty1 yr