OZ Lifting Manual Chain Hoist w/ Overload Protection, 1 Ton Capacity 15' Lift
Write a Review
|
Questions & Answers (0)
Product Description
OZ Lifting Manual Chain Hoist, 1 Ton Capacity 15' Lift
Premium Chain Hoist w/ Overload Protection - Available in sizes from 0.5 ton through 30 ton (*50, 60 and 100 ton available - special order). Standard lifts of 10, 15, 20 and 30 FT (All standard lifts in stock) Individually rigged and tested in the U.S.A. Load-tested at 150% capacity. Forged alloy steel hooks with cast-steel safety latch and bolt-and-lock nut. Weatherproof load-holding Weston-type brake with twin pawl design for added safety.
Premium Chain Hoist w/ Overload Protection - Available in sizes from 0.5 ton through 30 ton (*50, 60 and 100 ton available - special order). Standard lifts of 10, 15, 20 and 30 FT (All standard lifts in stock) Individually rigged and tested in the U.S.A. Load-tested at 150% capacity. Forged alloy steel hooks with cast-steel safety latch and bolt-and-lock nut. Weatherproof load-holding Weston-type brake with twin pawl design for added safety.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-4/4 in |
| Width | 6-3/4 in |
| Height | 5-15/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 32 lbs |
| Hook Opening | 1.26 in |
| Dimension C | 5.94 in |
| Load Chain Diameter | 6 mm |
| Dimension A | 14.8 in |
| Head Room | 14-4/5 in |
| Lift | 15 ft |
| Dimension B | 6.77 in |
| Effort to Move Max Weight Capacity | 55 lbs |
Product Details
| Type | Overload Protection Hoist |
| Color | Yellow |
| Series | OZ Premium |
| Material | Steel |
| Chain Falls | 1 |
| Manufacturers Part Number | OZ010-15CHOP |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 5 yr |