Geared Trolley with integrated OBH Hanger. For use with OZ Lifting Builders Hoist(OBH500 and OBH1000). Allows for Builders Hoist to me mounted on a traditional I-Beam for ease of use and safety.
OZ Lifting OZGBT-OBH Geared Trolley W/ OBH Hanger For use W/ OBH500 and OBH1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$445.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/16 in |
| Width | 14-15/16 in |
| Height | 8-7/16 in |
| Weight Capacity | 1000 lbs |
| Weight | 32 lbs |
| Bail Opening | 2.25 in |
| Head Room | 4-9/10 in |
| Flange Width | 2-1/2 to 8 in |
| Min Radius Curve | 3.28 ft |
Product Details
| Type | Hoist & Trolley |
| Color | Black |
| Material | Steel |
| Manufacturers Part Number | OZGBT-OBH |
| Brand | OZ Lifting Products |
Warranty
| Warranty | 1 yr |