Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3204470

MPN #: OZPBT-OBH

OZ Lifting Products Push Beam Trolley with Integrated Hanger For OBH500 & OBH1000, 1000 lb. Capacity

Product Description
The OZPBT-OBH is a dependable push beam trolley that features an integrated hanger, making it compatible with OZ Builder's Hoists. Its lightweight construction and quick, tool-free adjustments allow for easy installation and efficient operation. This trolley ensures versatility and reliability in various lifting scenarios.

Features:
  • Lightweight robust construction
  • Fits most I-, S-, and W-beams
  • Durable baked enamel paint protection
  • Precision ball bearing trolley wheels
  • Stainless steel ID tag
  • Individual test certificate & serial number


PRICE
$289.95

1
1
Expected on or around 08/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-7/16 in
Width12-3/4 in
Height8-3/4 in
Weight Capacity1000 lbs
Weight26 lbs
Wheel Diameter6-3/4 in
Head Room4-7/8 in
Beam Width12-3/4 in
Flange Width2-1/2 to 8 in
Min Radius Curve3-1/4

Product Details

Assembly RequiredYes
TypePush Beam Trolley
ColorYellow
MaterialCarbon Steel
OperationManual
Package Quantity1
Manufacturers Part NumberOZPBT-OBH
BrandOZ Lifting Products

Warranty

Warranty1 yr