LiftKar® Pro Ergonomic Stair Climbing Truck, 240 lb. Capacity, Pneumatic Wheels
Write a Review
|
Questions & Answers (0)
Product Description
Ergo SAL Pro frame with pneumatic wheels. Capacity 240 lbs. Dual speed control. Fixed handle configuration. Quick change battery and charger included. Includes charger and battery. 1 year warranty on parts against defects in materials and workmanship. 6 month warranty of the battery. Climbs 48 steps per minute. Maximum steps up and down 2000 per charge. Nose plate sold separately.
PRICE
$6,445.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 19 in |
| Height | 63 in |
| Weight Capacity | 240 lbs |
| Weight | 42.7 lbs |
| Wheel Diameter | 2-Pneumatic (10") in |
Product Details
| Assembly Required | No |
| Type | Stair Climbing |
| Color | Silver |
| Wheel Type | Pneumatic |
| Country of Origin | Austria |
| Manufacturers Part Number | 270910 |
| Handle Style | Ergonomic |
| Brand | Liftkar |
Warranty
| Warranty | 1 Year on Parts, 6 Months on Battery |