Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Presto

Model # :WBB3786764

MPN #: CPQ-XL24-20

PrestoLifts® XL Powered Single Scissor Lift Table, Hand Control, 36" x 24", 2000 lb. Capacity

Product Description
Maximize worker productivity by positioning work at just the right level. Eliminate manual lifting, bending, and stretching to minimize fatigue, strain and injury.

Features:
  • Standard duty scissor lifts
  • Hand control pendant
  • Heavy-duty hydraulic cylinders with chrome plated rams
  • Polyurethane seals on cylinders
  • Lifetime lubricated bearing on all rollers and pivot points


PRICE
$7,595.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height31-1/4 in
Lowered Height7-1/4 in
Raised Height31-1/4 in
Weight Capacity2000 lbs
Weight550 lbs
Usable Length36 in
Platform Length36 in
Platform Width24 in
Max Height31-1/4 in
Level Height31-1/4 in
Min Height7-1/4 in
Travel24 in

Product Details

Assembly RequiredNo
MaterialSteel
Lift Time15 Seconds
OperationPowered
Phase1
Manufacturers Part NumberCPQ-XL24-20
Motor Horsepower1 HP
BrandPresto
TypeSingle Scissor Lift Table
Horsepower1 HP
ColorOrange
Lift TypeElectric-Hydraulic
SeriesXL
Voltage115 V
ControlHand Operated
Package Quantity1
DutyMedium

Warranty

Warranty5 Years Structure, 2 Years Parts, 30 Days Labor Limited yr