Federal Signal LP6-012-048G Light, 12-48VDC, Green
Write a Review
|
Questions & Answers (0)
Product Description
Light, 12-48VDC, Green - LP6-012-048G
Constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Provides light to fork lift applications where headroom is tight and can be mounted to control panels. Unique screw-on dome allows easy relamping and service. Size is 3-5/8" H. Color is Green. Voltage is 12-48VDC. Operating current is .44-.10. 5 Year Limited Warranty.
Constructed of a polycarbonate base and lens combination for impact and corrosion resistance and for long lasting durability. Provides light to fork lift applications where headroom is tight and can be mounted to control panels. Unique screw-on dome allows easy relamping and service. Size is 3-5/8" H. Color is Green. Voltage is 12-48VDC. Operating current is .44-.10. 5 Year Limited Warranty.
PRICE
$229.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-5/8 in |
| Weight | 0.7 lbs |
| Diameter | 5 in |
Product Details
| Lamp Life Hours | 7000 hr |
| Flash Rate/Minute | 65-95 |
| Color | Green |
| Operating Temperature | -31F to 150F |
| Mounting Location | Surface |
| Voltage | 12/48 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Light |
| Package Quantity | 1 |
| Candela Peak | 175000 |
| Manufacturers Part Number | LP6-012-048G |
| Operating Current | .44-.10 |
| LED Color Family | Green |
| Brand | Federal Signal |