3M™ Scotch-Brite™ Cut and Polish Disc 6" x 1/2" MED Grit Aluminum Oxide - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Cut and Polish Disc 6" x 1/2" MED Grit Aluminum Oxide
Our Scotch-Brite™ Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.
We used aluminum oxide mineral for our Scotch-Brite™ Cut and Polish Disc, which is a popular mineral choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Surface Conditioning.
Industries Include Manufacturing.
Our Scotch-Brite™ Cut and Polish Disc is engineered to produce satin or high-luster finishes and may be used for cleaning or light deburring on a variety of metals. The durable open-web construction is designed to resist loading and greatly increase the life of the disc.
We used aluminum oxide mineral for our Scotch-Brite™ Cut and Polish Disc, which is a popular mineral choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Surface Conditioning.
Industries Include Manufacturing.
PRICE
$1,050.00 Sold in packages of 100 / $10.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Diameter | 6 in |
Product Details
| Max RPM | 4000 rpm |
| Color | Tan |
| Series | CP-DC |
| Manufacturers Part Number | 7000046014 |
| Grit | MED |
| Grade | Medium |
| Product Type | Disc, Regular Attachment |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |