Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
US Netting

Model # :WBB3140011

MPN #: CVNHD-925

US Netting Heavy Duty Conveyor Netting, 1146 lb. Capacity, 25'L x 9'W, Black

Product Description
Our 25'L x 9'W Heavy Duty Conveyor Net is made with high tenacity, knotless nylon to provide a strong barrier between the heavy duty conveyor belt and any debris that could fall through the spaces. This netting is designed to withstand high temperatures, up to 491°F, and can take a break load of up to 1146 LBF. The rope border around the net measures 1/2" in diameter and is also constructed using durable nylon fiber. Additionally, snap hooks are placed approximately every 4' for convenience when adjusting or hanging it up.
Heavy duty conveyor netting is a type of netting that is designed to be used on heavy duty conveyor belts. The netting is made from a heavy duty knotless nylon that is able to withstand the weight of the heavy duty conveyor belt. The netting is also designed to be able to withstand the high temperatures that are present on the heavy duty conveyor belt.

PRICE
$1,635.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Width9 ft
Weight Capacity1146 lbs

Product Details

TypeHeavy Duty Netting
MaterialNylon
ColorBlack
Manufacturers Part NumberCVNHD-925
For Use WithConveyor systems
BrandUS Netting