Ashland Ball Transfer, Flange Style, 1-1/2" Dia. Nylon Ball, Carbon Steel Housing, 250 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTF4HD1-1/2NYLCS250 ball transfer is a flange style unit. It has a 1-1/2" diameter Nylon ball and Carbon Steel housing. The capacity is 250 lbs.
PRICE
$40.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 3 in |
| Height | 1-13/16 in |
| Weight Capacity | 250 lbs |
| Weight | 0.8 lbs |
| Ball Diameter | 1-1/2 in |
| Mounting Bolt Size | 9/32 in |
| Bolt Spacing | 2-7/16 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 37821 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |