Wright® Light Duty Steel Self Dumping Forklift Hopper, 1/2 Cu. Yd., 4000 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Engineered for safety and economy. Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Strong, easy-to-operate latching mechanism. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.
PRICE
$839.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-1/2 in |
| Width | 37-3/4 in |
| Height | 32-1/2 in |
| Weight Capacity | 4000 lbs |
| Weight | 363 lbs |
| Fork Opening | 3 x 20-1/2 in |
Product Details
| Assembly Required | No |
| Type | Self Dumping Forklift Hopper |
| Color | Gray |
| Dump Angle Degrees | 38 |
| Capacity | 1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | 5055-GRY |
| Brand | Wright |