Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3214699

MPN #: D-200-LD-BLK-SG

Vestil™ Steel Light Duty D-Style Self Dumping Hopper, 2 Cu. Yd., 2000 lb. Cap, Semi Gloss Black

Product Description
This Light Duty self-dumping steel Hopper with bumper release is ideal for the manufacturing and distributing facilities. The Hopper returns to an upright and locked position automatically after it dumps. Also includes a cable that may be operated from the seat of the fork truck to manually dump the hopper. (Length dimension is measured at top of chute.) Hopper is stackable if you stack the top hopper turned ninety (90) degrees from the bottom. Self-dumping hoppers facilitate compliance with OSHA general industry rule 29 CFR 1910.178(m)(5)(iii) by allowing lift truck operators to remain at the controls of their truck throughout the dumping process.

Features:
  • Automatic bumper release dumps when it contacts the side of the dumpster
  • Full-length fork tube provide a solid base
  • Safety restraint secures the hopper to the fork truck


PRICE
$1,405.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length68-5/16 in
Width56-11/16 in
Height51-13/16 in
Weight Capacity2000 lbs
Weight620 lbs
Base Thickness2-1/2 in
Fork Pocket Center28 in
Fork Opening2-1/2 x 7-1/2 in
Wall Gauge12 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper w/ Bump Release
ColorBlack
Hopper Release TypeBump
Dump Angle Degrees67
Capacity2 yd³
MaterialSteel
Manufacturers Part NumberD-200-LD-BLK-SG
BrandVestil

Warranty

Warranty90 days