Martin Wheel Light Duty Steel Wheel 615-OF - 6 x 1.50 - 1-3/8" Offset Hub - 1/2" BB - Diamond Tread
Write a Review
|
Questions & Answers (0)
Product Description
Martin Wheel Light Duty Steel Wheel 615-OF - 6X1.50 - 1-3/8" Offset Hub - 1/2" BB - Diamond Tread
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This steel light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/8 inch Offset | Bore: 1/2-inch ball bearing. Diamond style tire tread. 50lbs capacity.
This wheel is designed to be a quality, long-lasting product to provide you with the greatest amount of performance and satisfaction at a great value. This steel light-duty wheel is a great replacement for general purpose use. These are ideal for many types of lawn furniture, carts, wagons, light-duty hand trucks, BBQ grills, trash containers, golf carts, rotary, mowers and toys. Complete tire AND wheel assembly. Hub Length: 1-3/8 inch Offset | Bore: 1/2-inch ball bearing. Diamond style tire tread. 50lbs capacity.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 50 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 6 in |
| Bearing Size | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Steel/Rubber |
| Color | White |
| Series | 615-OF |
| Tread Design | Diamond |
| Style | Lawn and Garden / Utility |
| Material | Steel/Rubber |
| Hub Type | 1.375" Offset |
| Package Quantity | 1 |
| Manufacturers Part Number | 615-OF |
| Tire Type | 6 x 1.50 |
| Brand | Martin Wheel |
Warranty
| Warranty | 90 days |