Features:
- Ideal for Heavy Duty equipment
- Temperature rating -45 degrees to 800 degrees F
Weights & Dimensions
| Width | 1-1/2 in |
| Weight Capacity | 350 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 4 in |
| Bearing Size | 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Semi-Steel |
| Type | Metal Alloy Wheel |
| Color | Silver |
| Series | WHL-MA |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | WHL-MA-4X1.25-3/8 |
| Brand | Vestil |
Warranty
| Warranty | 1 |