Peavey Light Pickeroon T-000-015-0656 Hardwood Handle 15"
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".
Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".
PRICE
$105.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight | 3 lbs |
| Handle Length | 9 in |
| Hook Length | 6 in |
Product Details
| Assembly Required | No |
| Style | Light Head |
| Handle Material | Hardwood |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | T-000-015-0656 |
| Brand | Peavey |