Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Peavey Light Pickeroon T-000-030-0656 Hardwood Handle 30"

Peavey Light Pickeroon T-000-030-0656 Hardwood Handle 30"

Item #: WBB2143461

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Light Pickeroon T-000-036-0656 Hardwood Handle 36"

Peavey Light Pickeroon T-000-036-0656 Hardwood Handle 36"

Peavey Tenzaloy™ Pickeroon T-000-036-0668 Hardwood Handle 36"

Peavey Tenzaloy™ Pickeroon T-000-036-0668 Hardwood Handle 36"

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-02SS - 20" Hook Opening

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-02SS - 20" Hook Opening

Timber Tuff™ Bark Spud with Handle TMW-08 - 24"L - 21-5/8" Wood Handle - Green

Timber Tuff™ Bark Spud with Handle TMW-08 - 24"L - 21-5/8" Wood Handle - Green

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Peavey Light Pickeroon T-000-030-0656 Hardwood Handle 30"

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Pickeroons (Known as Hookeroons in some areas) heads are made with 1/4" spring steel & hardened tool steel tip. Peavey carries a variety of Pickeroons for all purposes. The heads come in various sizes and shapes depending on the applications. They can be ordered with handles ranging from 15" to 72".

Weights & Dimensions

  • Hook Length 6 in
  • Weight 3 lbs
  • Length 30 in
  • Handle Length 24 in

Product Details

  • Handle Material Hardwood
  • Brand Peavey
  • Package Quantity 1
  • Assembly Required Assembled
  • Material Steel
  • Style Light Head
  • Manufacturers Part Number T-000-030-0656
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Light Pickeroon T-000-030-0656 Hardwood Handle 30"

Peavey Light Pickeroon T-000-030-0656 Hardwood Handle 30"

Item #: WBB2143461

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant