Federal Signal AV1-LED-120G Combination Audible/Visual Signal, Flashing, 120VAC, Green
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal AV1-LED-120A Combination Audible/Visual Signal, flashing, 24VDC, Green
Federal Signal introduces the Model AV1LED combination audible/visual signal. The AV1-LED features a 100% polycarbonate housing that is rated for Type 3R rain-tight applications. Dome comes in Green. The AV1-LED design provides three mounting configurations. The black base will accommodate mounting to a 1/2-inch NPT pipe, a 4-inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes. All AV1-LED units feature a unique twist and lock dome to allow for tool-free access to the LED. The fresnel lensing provides superior visibility in all directions. The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter). The unit is capable of independent flashing light and sounder operation. The LED can be field adjusted to two flash patterns, 60 FPM or 75 FPM via a jumper on the PC board. The AV1-LED comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color-coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1-LED is UL and cUL Listed and CSA Certified. 5 Year Limited Warranty.
Federal Signal introduces the Model AV1LED combination audible/visual signal. The AV1-LED features a 100% polycarbonate housing that is rated for Type 3R rain-tight applications. Dome comes in Green. The AV1-LED design provides three mounting configurations. The black base will accommodate mounting to a 1/2-inch NPT pipe, a 4-inch octagonal electrical box or any flat surface. The surface mount gasket serves as a template for preparing a flat surface with appropriate mounting holes. All AV1-LED units feature a unique twist and lock dome to allow for tool-free access to the LED. The fresnel lensing provides superior visibility in all directions. The integrated buzzer provides 85dB output at 10 feet (95dB @ 1 meter). The unit is capable of independent flashing light and sounder operation. The LED can be field adjusted to two flash patterns, 60 FPM or 75 FPM via a jumper on the PC board. The AV1-LED comes in two voltage variations: 24VDC and 120VAC. Each unit is factory assembled with two color-coded leads. If desired, the user can remove the leads and connect directly to the terminal block located in the base of the unit. The AV1-LED is UL and cUL Listed and CSA Certified. 5 Year Limited Warranty.
PRICE
$305.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6.48 in |
| Weight | 1 lbs |
| Diameter | 5-3/4 in |
Product Details
| Type | Multi-Function Beacon |
| Lamp Life Hours | 60000 hr |
| Flash Rate/Minute | Adjustable to 60 or 75 |
| Color | Green |
| Operating Temperature | -31F to 150F |
| Mounting Location | Pipe, Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | LED |
| Package Quantity | 1 |
| Manufacturers Part Number | AV1-LED-120G |
| Decibels | 85 |
| Operating Current | 0.03 mA |
| LED Color Family | Visual |
| Brand | Federal Signal |