Chase Doors Light to Medium Duty Service Door Double Panel Beige 5' x 8' 6096NWD-BG
Write a Review
|
Questions & Answers (0)
Product Description
Chase Doors LIGHT TO MEDIUM DUTY SERVICE DOOR
Two-Way Swing Doors Have Been Engineered To Cost Effectively Enhance Traffic Door Functionality.
An excellent door for restaurants, department stores or specialty retail applications, this lightweight door opens with minimal resistance and gently closes by gravity. The simple and attractive door panel contains no wood or organic material, as the textured ABS face sheets and extra wide perimeter ABS frame encapsulates an extruded, polymer honeycomb core. Stainless steel end capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. 12" kick plates add additional door rigidity, and are color-matched with the door for an upscale look. High-visibility 14"W x 16"H acrylic window is set in a black vacuum formed ABS frame.
Note: Frame not included. Frame is available; please call for more information.
Two-Way Swing Doors Have Been Engineered To Cost Effectively Enhance Traffic Door Functionality.
An excellent door for restaurants, department stores or specialty retail applications, this lightweight door opens with minimal resistance and gently closes by gravity. The simple and attractive door panel contains no wood or organic material, as the textured ABS face sheets and extra wide perimeter ABS frame encapsulates an extruded, polymer honeycomb core. Stainless steel end capping presents a clean, finished appearance and additional edge protection. Proven hinge mechanism mounts to the jamb with an offset cam and hardened rollers for minimal maintenance and years of reliable service. 12" kick plates add additional door rigidity, and are color-matched with the door for an upscale look. High-visibility 14"W x 16"H acrylic window is set in a black vacuum formed ABS frame.
Note: Frame not included. Frame is available; please call for more information.
PRICE
$2,399.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5'0" ft |
| Height | 8'0" ft |
Product Details
| Assembly Required | Yes |
| Material | ABS Face & Frame, Polymer Honeycomb Core |
| Color | Beige |
| Door Type | Double Door |
| Manufacturers Part Number | 6096NWD-BG |
| Brand | Chase Doors |