Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Amax Lighting

Model # :WBB2020998

MPN #: LED-BB210BN

Amax Lighting LED-BB210BN LED Vanity Bath Bar, 4W, 4000 CCT, 1600 Lumens, 82 CRI, Nickel

Product Description
LED Vanity Bath Bar ceiling or wall mounted is manufactured with the finest material and craftsmanship to meet the need of our customers. Die formed out of cold rolled steel. Acrylic opal diffuser nickel finish. LED T8 Tubes Cool White with internal driver included, 50,000 average life. Can be mounted horizontally or vertically.

PRICE
$79.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width25 in
Depth5 in
Height4 in

Product Details

TypeLED Vanity Bath Bar
Lamp IncludedYes
Average Life40000 hr
Color Temperature4000 K
ColorSilver
CRI82
Number of Lights1
Mounting LocationSurface Mount
Wattage4 W
Voltage120/277 V
Package Quantity1
Manufacturers Part NumberLED-BB210BN
Base TypeT8 TUBE
Lumens1600
Product TypeINDOOR/DAMP RATED
ShapeT8 TUBE
BrandAmax Lighting