Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167367

MPN #: 82111-SU

Sunlite® LED Decorative Vanity Light Fixture, 10W, 650 Lumens, 6-3/4"L, Brushed Nickel

Product Description
Sunlite® Wall Sconce fixture adds a touch of elegance to any contemporary interior. Made of durable aluminum and steel with a brushed nickel finish, it features a white polycarbonate lens that provides optimal light distribution and a soft ambient glow.

Features:
  • Modern Design - This fixture showcases a brushed nickel finish that seamlessly complements any modern interior design thanks to its aluminum and steel material. The white polycarbonate lens is designed to provide optimal light distribution and soften illumination for a flattering and ambient glow
  • Color Selectable - This dimmable fixture uses only 10 watts of electricity and provides an output of 650 lumens of light. These fixtures allow you to choose the color temperature at the time of installation. Select, 3000K Warm White, 4000K Cool White or 5000K Daylight depending on your preference using a switch on the fixture
  • Maintenance Free - With a life span of up to 50,000 hours, this fixture is designed for years of reliable and maintenance-free service with no bulbs to replace. High rendering CRI at 90
  • Dimmable - The lighting output can be changed when connected to a Forward Phase (TRIAC or Incandescent) dimmer, allowing you to adjust the brightness to suit your needs. (10% - 100%)
  • Safety And Quality - This sconce is easy to install on any junction box. Mounting hardware, screws, wire nuts and installation instructions are included. Ideal for hallways, entryways, office spaces, bathrooms, powder rooms and more. ETL Listed for Damp Location installation


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width6-3/4 in
Depth2-3/4 in
Height4-3/8 in

Product Details

CRI90
Beam Angle120 °
Mounting LocationWall
Wattage10 W
MaterialAluminum/Steel
Lens MaterialPolycarbonate
Manufacturers Part Number82111-SU
Incandescent Equivalent60 W
Lumens650
ShapeRectangular
BrandSunlite
TypeVanity Light Fixture
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorGray
Number of Lights1
DimmableYes
Voltage120 V
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty5

Compliance & Certifications

CertificationsETL Listed