Amax Lighting LED-SM7DL/WT LED Slim Disk, 13W, 3000K, 870 Lumens, 82 CRI, White
|
Questions & Answers (0)
Product Description
LED Slim Square Light Delivers a solution for residential, commercial or institutional applications. It is wet location rated and is a cost effective solution for fire rated application. It provides a 120V alternating current source and eliminates the need for traditional LED driver. This modular approach results in an encapsulated luminaire that unifies performance, cost and safety benefits.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 7 in |
| Height | 0.68 in |
| Diameter | 7 in |
Product Details
| Type | LED Slim Disk |
| Lamp Included | Y |
| Average Life | 40000 hr |
| Color Temperature | 3000 K |
| Color | WHITE |
| CRI | 82 |
| Mounting Location | Surface Mount |
| Wattage | 13 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-SM7DL/WT |
| Base Type | COB |
| Lumens | 870 |
| Product Type | INDOOR/WET RATED |
| Shape | COB |
| Brand | Amax Lighting |